Beli timbangan lab di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- SOJIKYO Timbangan Lab Akurasi Tinggiatribut:
- Type: Skala Lab Akurasi Tinggi
- Keyboard: 5 Kunci
- Unit Measuring: G/Kg/ Lb/ Oz
- Power Source: A/C power atau Standard Battery
- JOAN LAB Precision Electronic BalanceDeskripsi:1.Large font LCD display with backlight,clear reading2.The multiple functions modes with counting,unit conversion and weighing3.External power supply adapts to the global voltage automatically, at emergency situations can use standard battery4.The low power warning, overload indication,level indicator,adjustable feet5.Stainless steel weighing pan and weighing platform are solid and durable,easy to clean6.Five-side full-transparent glass windscreen, to prevent air interference in all domains7.Selected high-grad core device,suitable for professional weighing8.The standard button design, easy to operate9.The shell is made of professional engineering material,can use a long-time
- ACIS Timbangan Hitung Digital Seri APDeskripsi:Seri ACIS-AP adalah timbangan hitung yang cocok untuk digunakan di toko roti, ritel, kedai kopi, minimarket, toko perangkat keras, toko buah dan lain-lain.1. Akurasi tinggi (1/15000)2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustableatribut:
- Pan Size (LxW) (mm): 210x250
- SOJIKYO Timbangan Lab Akurasi Sangat Tinggiatribut:
- Type: Skala Lab Akurasi Tinggi
- Keyboard: 5 Kunci
- Unit Measuring: G/Kg/ Lb/ Oz
- Platter Material: Stainless Steel dan kaca pelindung tinggi
- Platter Size (cm): 8
- Power Source: A/C power atau Standard Battery
- Load Capacity (g): 220
- Accuracy (g): 0.0001 (0.1mg) dengan RS232 port
- ACIS Digital ScaleDeskripsi:- High accuracy (1/15000). - Solid and reliable design. - Large stainless steel weighing pan. - Rechargeable battery powered. - AC Adaptor Included. - Backlight LCD display. - Bubble level and adjustable feet.atribut:
- Pan Size (mm): 210x250
- AND Compact Analytical BalanceDeskripsi:Compact Analytical BalanceFinally, Globally Proven Precision at a Fair Price- Fast stabilization in 2 seconds- Large removable breeze break with antistatic coating- Compact footprint : 198-294 mmatribut:
- Minimum Weighing Value (mg): 0,1
- Sensitivity Drift (10°C-30°C) (ppm/°C): ±2
- Weighing Pan (mm): Ø 90
- Vibra Standard Precision Balance AB SeriesDeskripsi:- Standard Precision BalanceHigh precision in Affordable budget ViBRA AB series provides basic applications which are indispensable in daily work in laboratory and industrial lines. In any applications highly precise measurement is promised. ViBRA AB satribut:
- Measuring System: Turning-Fork Frequency Sensing
- Tare: Full Weighing Range
- Display: LCD with Backlit
- Calibration: External
- ACIS Digital Compact BalanceDeskripsi:- Save batteries power with automatically power off function.- Low battery warning in displayed when the batteries are running low.- Auto Power off.- Low battery/Over Load Indication.- Easy to operate and move.atribut:
- Pan Size (LxW) (mm): 150x150
- Weighing Pan: Plastic
- ACIS Digital Precision Balance AD-I Seriesatribut:
- Power Source: 6xAA size batteries or AC/DC adapter
- Weighing units: g, oz, lb, dwt, ozt, ct, tl, T, tl.H, tl.J, GN, dr, MM, ToLA, gsm, TAR & TMR
- Operating Temperature (°C/°F): 0-40 / 32-104
- SOJIKYO Digital Precision ScaleDeskripsi:Timbangan analitik Gen 2 kapasitas 1000gr dan 2000gr dengan ketelitian 0.01gratribut:
- Display: Super Bright Green LED
- Material: Stainless Steel
- Power (V): Rechargeable Battery or AC 220
- Accuracy (g): 0.01
- Keyboard: Tare, Count, Unit
- Complete With: Stabilizer Shield & 500g Calibration Weight
- Platter: Round Thick Stainless Steel
- AND Timbangan Presisi Seri GFDeskripsi:Timbangan Presisi Seri GF AND adalah Timbangan Paling Mudah Digunakan Sedunia. Sensor Hybrid Sensor (SHS) kami menggabungkan magnetic force restoration terbaik dan teknologi single point parallelogram load sensing, menawarkan kecepatan respons terbaik yang hanya membutuhkan 1 detik.
- ACIS Digital Precision ScaleDeskripsi:Seri AC adalah timbangan hitung generasi baru yang menggabungkan teknologi penimbangan terbaru, memberikan solusi penghitungan dan penimbangan yang hemat biaya dengan akurasi terbaik & penggunaan tanpa batas. 1. Akurasi tinggi2. Desain yang solid dan andal3. Pan timbangan stainless steel besar4. Baterai isi ulang 5. Sudah termasuk adaptor AC6. Backlight LCD display7. Bubble level dan kaki adjustableatribut:
- Platform Size (mm): 210x250
- SOJIKYO Timbangan Meja Digital Anti AirDeskripsi:Timbangan Meja Digital Tahan Air dan kelembapan dengan chip A/D 24 digit presisi tinggi yang dapat digunakan dalam kondisi normal dan kondisi timbangan cepatpada line produksi di manufaktur
- SOJIKYO Digital Platform ScaleDeskripsi:ACS/TCS Electronic Price Computing Scale adalah sejenis alat penimbangan multifungsi. Timbangan ini tidak hanya menghitung dengan tepat dan cepat, tetapi juga beroperasi dengan mudah. Timbangan tersebut telah menggunakan mikroprosesor chip tunggal canggih dan load cell presisi tinggi, sehingga stabil dan tahan lama digunakan. Timbangan ini mengadopsi tampilan LED, dan dapat menggunakan daya AC atau DC untuk memiliki fitur tidur otomatis, hemat energi, tampilan tegangan, peringatan bip tegangan rendah, pengisian daya baterai DC secara otomatis, penyimpanan harga satuan, perubahan, dll. Oleh karena itu, itu banyak digunakan dalam bisnis atau industri lain sebagai instrumen penghitungan harga.atribut:
- Material: Stainless Steel
- Power: Hybrid with electricity and batteries (included)
- JOAN LAB Analytical BalanceDeskripsi:1. LCD display2. Magnet sensor keep weighing stable and fast3. Full range tare, counting, unit choose4. RS232 interface an connect the computer and printeratribut:
- Reachable (g): 0.0001
- Display Modes: LCD
- Pansize (mm): Φ80
- Power Supply (V): AC110-240 Adaptor
- Quattro Digital Precision ScaleDeskripsi:Precision Scale memiliki resolusi hingga miligram. Cocok untuk laboratorium, farmasi, dan pengujian material.
- SOJIKYO Timbangan ACSDeskripsi:Timbangan ACS 30 ECO adalah timbangan ekonomis yang memiliki fungsi tambahan hitung harga/price computing. Sangat umum dipakai untuk toko - toko retail, laundry, maupun industri kecil lainnya.atribut:
- Load Capacity (kg): 60
- Material: Stainless Steel
- Power: AC: 110/220 V (± 10%) atau DC: 4 V/4Ah baterai isi ulang
- Accuracy (g): 5
- Keyboard: 24 kunci dengan 6 memori harga satuan yang telah ditentukan sebelumnya
- Platter Size (cm): 46x34
- Type: Skala Komputasi Harga Elektronik
- Unit Measuring: Kg
Daftar Harga timbangan lab Terbaru March 2026
| SOJIKYO Timbangan Lab Akurasi Tinggi | Rp1.599.900 |
| JOAN LAB Precision Electronic Balance | Rp2.399.900 |
| ACIS Timbangan Hitung Digital Seri AP | Rp1.499.900 |
| SOJIKYO Timbangan Lab Akurasi Sangat Tinggi | Rp10.999.900 |
| ACIS Digital Scale | Rp1.499.900 |
| AND Compact Analytical Balance | Rp24.999.900 |
| Vibra Standard Precision Balance AB Series | Rp14.999.900 |
| ACIS Digital Compact Balance | Rp559.900 |
| ACIS Digital Precision Balance AD-I Series | Rp2.799.900 |
| SOJIKYO Digital Precision Scale | Rp1.599.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)